Spesifikasi
| Adjustable Fence | 45° Left/Right |
|---|---|
| Blade Diameter (mm) | 355x25.4 |
| Max. Cutting (mm) | 120 at 0° |
| Maximum Cut (mm) | 80 at 45° |
| No Load Speed (rpm) | 3600 |
| Rated Input Power (W) | 2350 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































