Spesifikasi
| Battery Capacity (AH) | 2.0 |
|---|---|
| Motor Power (W) | 150 |
| No Load Speed (rpm) | 32000 |
| Nozzle Size (mm) | 1.8 |
| Tube Capacity (ml) | 800 |
| Voltage (V) | Max. 20 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- High Performance .- Versatile Application. This portable HVLP paint spray gun is perfect for a variety of DIY projects, such as painting fences and chairs.You can cover large areas without constantly refilling.
- Easy to Use. Sprayer gun provides a smooth and even paint flow and allows for customizable painting results.
- Versatile Compatibility . The WORKSITE Cordless Sprayer Gun works with a wide range of paints and coatings, thanks to its maximum viscosity of 60-80 DIN-Secs. This makes it suitable for both indoor and outdoor projects.
- Convenient Battery Life . Allowing you to complete your painting tasks without interruptions. The package includes one battery and charger for added convenience.
Ulasan Produk
Tidak ada ulasan




















































































































































