Spesifikasi
| Accessories | Battery, Fast Charger |
|---|---|
| Battery Capacity (AH) | 2.0 |
| No Load Speed (rpm) | 7000-12000 |
| Pad Size (mm) | 125 |
| Switch Type | Dust Resistant |
| Variable Speed | Yes |
| Voltage (V) | Max. 20 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































