Worksite Cordless Reciprocating Saw

Sebelum PPN:
Rp1.599.900
Spesifikasi
Battery Capacity (AH)2.0
Blade Stroke Diameter (mm)22.2
No Load Speed (rpm)3000
Voltage (V)Max. 20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Versatile Power Saw. 20V Max cordless reciprocating saw for DIY enthusiasts and professionals. Offers compact design and precise cutting for various tasks.
- Efficient Performance. Variable speed control with 0-3000 SPM and adjustable blade stroke length. No-load speed technology enhances cutting efficiency in wood and metal.
- User-Friendly Design. Features a lock-off switch for safety and a quick release clamp chuck for easy blade changes. Enables swift transitions between cutting tasks.
- Reliable Power Source. 20V Max battery provides extended runtime and cordless convenience. Ideal for flexible use indoors or outdoors, free from cord limitations.
- WORKSITE Quality and Durability. Built with sturdy construction and reliable components for long-lasting use. Ensures durability in demanding cutting applications.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait