Worksite Cordless Polisher

Sebelum PPN:
Rp989.900
Spesifikasi
Battery Capacity (AH)2.0
No Load Speed (rpm)2500
Pad Size (mm)240
Voltage (V)Max. 20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Versatile Cordless Polisher. 20V Max cordless design for polishing, waxing, and detailing cars, floors, and drywall. Offers mobility without cord restrictions for efficient use.
- High-performance Dual Action Buffer. Provide powerful, smooth, and swirl-free polishing results on various surfaces.
- Adjustable Handle Position. Two adjustable handle positions for comfort and control. Ergonomic design reduces fatigue, enhancing precision during extended polishing tasks.
- Complete Kit with Bonnets and Battery. Includes 2 bonnets (terry cloth and artificial wool) for varied polishing needs and a fast charger for continuous operation.
- Reliable and Convenient. Easy maintenance and reliable performance. Ideal for both DIY enthusiasts and professionals seeking quality results.

Ulasan Produk

Tidak ada ulasan