Worksite Cordless Hekter Tembak

Sebelum PPN:
Rp2.999.900
Spesifikasi
Charge Time (hour)1.5-2
Firing Speed (shoot/minute)Up to 60
Maximum Magazine Capacity (nail/staples)100
Nail Range (mm)20-50
Staple Range (mm)19-40
Staple Width (inch)1/4
Voltage (V)Max. 20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Versatile and Portable. Combines brad nailer and stapler functions; compatible with various fasteners, lightweight design for easy transport and use on diverse projects.
- Efficient and Reliable.
- Wide Range of Application. S
- Easy to Use and Maintain. Ergonomic handle for comfort; quick-release latch for easy loading
- Quality and Durability. Built with high-quality materials for longevity; designed to withstand heavy-duty use by DIY enthusiasts and professionals alike.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait