Worksite Cordless Jig Saw

Sebelum PPN:
Rp1.099.900
Spesifikasi
Battery Capacity (AH)2.0
Bevel Angle (°)0-45
Blade Size (mm)165
Cutting Depth (mm)54 (90°) and 39 (45°)
No Load Speed (rpm)0-3000
Stroke length (mm)19
Voltage (V)Max. 20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for handling different materials and thicknesses in varied projects.
User-Friendly Design. Features a lock-off switch for safety, quick-release clamp for easy blade changes, and ergonomic design for comfortable extended use.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan