Spesifikasi
| Battery Capacity (AH) | 2.0 |
|---|---|
| Battery Voltage (V) | Max. 20 |
| Chuck Capacity (mm) | 12.7 |
| Chuck Size (inch) | 1/2 |
| Chuck Type | Square Head |
| Impact Frequency (ipm) | 0-2700 |
| Maximum Torque (N m) | 500 |
| No Load Speed (rpm) | 0-2000 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- High Torque. Easily remove rusted or over-tightened bolts. Boosts productivity and handles tough tasks efficiently.- Cordless Convenience.Allows cordless use anywhere. Suitable for both indoor and outdoor applications.
- Versatile Chuck Size. Compatible with various sockets. Versatile for tightening or loosening fasteners.
- Precision Control. Ensures precise control for different applications.
- Enhanced Visibility. Built-in LED light improves visibility in dark areas. Work confidently and accurately in low-light conditions.
Ulasan Produk
Tidak ada ulasan




















































































































































