Spesifikasi
| Battery Voltage (V) | Max. 20 |
|---|---|
| Chuck Capacity (mm) | 6.35 |
| Chuck Size (inch) | 1/4 |
| Impact Frequency (ipm) | 0-3800 |
| Maximum Torque (N m) | 180 |
| No Load Speed (rpm) | 0-2700 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































