Spesifikasi
| Accessories | Battery, Fast Charger |
|---|---|
| Battery Capacity (AH) | 2.0 |
| Blade Length (mm) | 510 |
| Blade Type | Double Action |
| No Load Speed (rpm) | 2400 |
| Tooth Spacing (mm) | 14.5 |
| Voltage (V) | Max. 20 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- Powerful and Efficient- Versatile Blade
- Cordless Freedom
- Ergonomic Design. Lightweight with an ergonomic handle for comfortable, fatigue-free trimming.
- Reliable Quality. Built tough for durability, ensuring long-lasting performance in outdoor conditions.
Ulasan Produk
Tidak ada ulasan




















































































































































