Worksite Cordless Heat Gun

Sebelum PPN:
Rp1.699.900 - Rp2.199.900
Spesifikasi
Battery Capacity (AH)4
Maximum Air Flow (L/minute)200
Maximum Temperature (°F)1000
Nozzle Size (inch)3/8
Voltage (V)Max. 20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Delivers professional results for tough heating tasks efficiently.
- Convenient Nozzle Attachments. Includes three nozzles. Allows for precise heat control tailored to various applications.
- Long-lasting Battery Life. Fast charger minimizes downtime, keeping you productive throughout your projects.
- User-friendly Design. Ergonomic soft-grip handle and LED work light for comfort and visibility. Lock-off trigger offers manual operation and hands-free convenience.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait