Spesifikasi
| Battery Capacity (mAh) | 2000 |
|---|---|
| Battery Voltage (V) | Max. 20 |
| Chuck Capacity (mm) | 12.7 |
| Chuck Size (inch) | 1/2 |
| Chuck Type | Keyless |
| Maximum Torque (N m) | 40 |
| No Load Speed (rpm) | 0-350/0-1350 |
| Torque Setting | 21+1+1+1 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- Versatile Efficiency. Featuring a 1/2-inch keyless chuck and 2-speed settings, this drill allows quick bit changes and ensures precise performance across various applications.- '- User-Friendly Design. Lightweight and compact, with a rubberized handle for comfort and an LED light for visibility, this drill is easy to maneuver, even in tight spaces.
- Dependable Battery. provides long-lasting power, and the fast charger minimizes downtime, keeping you productive.
- Durable Convenience. Double-end screwdriver bit, and a canvas bag, offering durability and easy transport, making it ideal for both DIYers and professionals.
Ulasan Produk
Tidak ada ulasan




















































































































































