Spesifikasi
| Flow Rate (g/minute) | 18 |
|---|---|
| Glue Stick Size (mm) | 11x190 |
| Power (W) | 60 |
| Preheat Time (minute) | 3-5 |
| Voltage (V) | Max. 20 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Ideal for crafts, decorations, and repair projects.
Convenient and Reliable. Cordless and rechargeable with an LED power indicator. Ergonomic and lightweight design provides comfort and ease during extended use.
Convenient and Reliable. Cordless and rechargeable with an LED power indicator. Ergonomic and lightweight design provides comfort and ease during extended use.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan



















































































































































%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Dua%20Komponen%20-%20Tipe%20Tembak/Worksite%20Cordless%20Glue%20Gun/qrP111311963-1.jpg)
