Spesifikasi
| Air Chuck Type | Quick Release |
|---|---|
| Air Hose Length (inch) | 20 |
| Pressure Gauge Type | Digital Gauge w/ Auto Shut-off |
| Switch Type | Lock-On |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- Efficient and Reliable. The WORKSITE Tire Inflator Air Compressor uses powerful 12V DC power with a cigarette plug for dependable tire inflation anywhere.- Versatile and Convenient. Features include a lock-on switch, quick-release air chuck, and a digital gauge with auto shut-off for accurate readings
- Compact and Practical. This compact inflator has on-board storage for the air hose and accessories, with an LED light for use in low-light conditions.
- Wide Application. Suitable for car, motorcycle, bicycle tires, sports balls, and inflatable toys, with three included nozzles and adapters.
Ulasan Produk
Tidak ada ulasan




















































































































































