Spesifikasi
| Battery Capacity (AH) | 2.0 |
|---|---|
| Bevelyn Angle (°) | 0-50 |
| Blade Diameter (mm) | 165 |
| Cutting Depth (mm) | 54 at 90°; 38 at 45° |
| No Load Speed (rpm) | 4000 |
| Voltage (V) | Max. 20 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































