Worksite Cordless Brushless Trimmer

Sebelum PPN:
Rp2.499.900
Spesifikasi
Charge Time (hour)1-2
Collect Size (mm)6.35, 10
No Load Speed (rpm)10000-30000
Voltage (V)Max. 20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Powerful and Versatile. Precise woodworking. Compact design allows easy handling and detailed cutting.
- Efficient and Durable. Brushless motor extends tool life up to 10 times and provides 60% more run-time. Ensures long, uninterrupted performance.
- Precision and Control. Features rack and pinion fine depth adjustment and electronic speed control for accuracy. Rubber overmold grip reduces fatigue for comfortable use.
- Safety and Convenience. Dual LED lights illuminate the work area; lock button prevents accidental startups. Fast-charging li-ion battery recharges in 1-2 hours for continuous work.
- Reliable and Professional. Ideal for both professionals and DIY enthusiasts. Combines power, versatility, and precision, making it a must-have tool for any woodworking task.

Ulasan Produk

Tidak ada ulasan