Spesifikasi
| Battery Capacity (AH) | 4.0 |
|---|---|
| Battery Voltage (V) | Max. 20 |
| Chuck System | SDS Plus |
| Drilling Capacity (mm) | 3 (Steel), 26 (Concrete), and 40 (Wood) |
| Impact Frequency (ipm) | 0-4260 |
| No Load Speed (rpm) | 0-960 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- Versatile and Powerful. 20V Max brushless motor provides high performance and durability for a wide range of tasks. Ideal for professional-grade drilling and hammering.- Precise and Efficient. Variable speed trigger allows speed adjustment for different materials. Drilling capacity: 13mm in steel, 26mm in concrete, and 40mm in wood.
- Cordless Convenience. 20V Max battery offers freedom from cords and extended run-time. Ensures uninterrupted workflow without the need for power outlets.
- SDS Plus Technology. Quick-change SDS Plus chuck system for seamless switching between drilling, hammering, and chiseling. Enhances productivity and ease of use.
- Professional-Quality Construction. Rugged build designed for heavy-duty applications. Reliable for both contractors and DIYers, providing long-lasting performance.
Ulasan Produk
Tidak ada ulasan




















































































































































