Spesifikasi
| Battery Capacity (mAh) | 2000 |
|---|---|
| Chuck Size (inch) | 1/2 |
| Chuck Type | Square Head |
| Impact Frequency (ipm) | 0-2100/3500/4500 |
| Maximum Torque (N m) | 250 |
| Speed (rpm) | 0-1500/2500/3250 |
| Voltage (V) | Max. 20 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- Heavy-Duty Power.- High Performance.
- Convenient Design. Quick-release chuck, 3 LED work lights, and a rubberized grip for comfort and visibility in tight spaces.
- Durable and Versatile. Aluminum gearcase, forward/reverse button, and precision drive for versatile control in various tasks.
- Battery-Powered Portability. Comes with a battery, charger, and metal hook for easy recharging, storage, and portability.
Ulasan Produk
Tidak ada ulasan




















































































































































