Spesifikasi
| Battery Voltage (V) | 20 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- Powerful Performance. The WORKSITE 20V Brushless Cordless Impact Driver delivers up to 220N.m torque with a 20V Max voltage, perfect for heavy-duty tasks. The brushless motor ensures 10x longer motor life and 60% more run-time, providing reliable power for tough jobs.- Versatile 3-Speed Control. This impact driver features three speed settings, giving you precise control for any application, from fast driving to delicate tasks.
- Quick and Durable. While the durable aluminum gearcase and rubberized grip handle offer comfort and reliability during extended use.
- Enhanced Visibility. With 3 built-in LED lights, this tool ensures clear visibility in dark or tight spaces, and the forward/reverse button makes operation easy. The removable metal hook adds convenient storage.
- Complete Set with Fast Charging.
Ulasan Produk
Tidak ada ulasan




















































































































































