Spesifikasi
| Accessories | 2.0Ah Battery, Fast Charger |
|---|---|
| Battery Voltage (V) | Max. 20 |
| Chuck Capacity (mm) | 13 |
| Chuck Type | Single Sleeve |
| Maximum Torque (N m) | 50 |
| No Load Speed (rpm) | 0-480/0-1800 |
| Torque Setting | 21+1+1+1 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- High Performance. The WORKSITE Brushless Cordless Hammer Drill, delivers robust power and efficiency with a brushless motor for extended runtime, ideal for heavy-duty tasks.- Versatile Speed Options. Features a 2-speed design to handle various applications, from driving screws to drilling holes.
- Durable and Convenient.
- Long-lasting Battery. The 2.0Ah battery ensures continuous operation, with a fast charger included for quick recharging.
- Reliable and Efficient: Ergonomically designed for comfort, this durable drill from a trusted brand is perfect for both professionals and DIY enthusiasts.
Ulasan Produk
Tidak ada ulasan




















































































































































