Spesifikasi
| Battery Capacity (AH) | 4.0 Li-ion |
|---|---|
| Blade Size (inch) | 4 1/2 |
| No Load Speed (rpm) | 8500 |
| Spindle Size | M14 |
| Voltage (V) | Max. 20 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- High Performance and Cordless Convenience. Offers 10x longer life and 60% more run-time. Cordless design for mobility, eliminating tangled cords.- Versatile and Efficient. Three handle positions for customized control.
- Easy to Use and Durable. Lightweight body with no-slip grip for comfort. Cast metal gearbox ensures durability; tool-free guard adjustment and spindle lock for quick wheel changes.
- Reliable Power Source. Provides long-lasting power; fast charger reduces downtime with a 2-hour charge. Includes side handle, wrench, and grinding wheel.
- Perfect for DIYers and Professionals. Suitable for various tasks like cutting metal or grinding concrete. Combines versatility, power, and precision for both DIY projects and professional use.
Ulasan Produk
Tidak ada ulasan




















































































































































