Spesifikasi
| Battery Capacity (AH) | 2.0 |
|---|---|
| Blade Size (mm) | 115 |
| Motor | 4-Pole Motor |
| Speed (rpm) | 900 |
| Spindle Size | M14 |
| Voltage (V) | 20 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- Versatile Cordless Angle Grinder. It efficiently handles various cutting and grinding tasks on multiple materials.- Convenient and Portable Design. Cordless operation eliminates cable tangling and provides mobility, ideal for both indoor and outdoor use, enhancing ease and convenience.
- Enhanced Durability and Performance. Die-cast aluminum gear housing ensures durability; excellent cooling system provides stable performance in tough working conditions.
- Comfortable and Secure Grip. Rubberized 2-position anti-slip handle improves comfort and control, reducing fatigue and enhancing safety during extended use.
- Easy Wheel Replacement. Quick-change system/button allows for fast and easy replacement of grinding and cutting wheels, maximizing efficiency and minimizing downtime.
Ulasan Produk
Tidak ada ulasan




















































































































































