Spesifikasi
| Diameter of Blade (mm) | 185 |
|---|---|
| Frequency (Hz) | 50/60 |
| Input Power (W) | 1400 |
| Max. Cutting (mm) | 62.5 at 90° |
| Maximum Cut (mm) | 44 at 45° |
| No Load Speed (rpm) | 5300 |
| Power Source | Electricity |
| Rated Voltage (V) | 220-230 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































