Spesifikasi
| Diameter of Blade (mm) | 110 |
|---|---|
| Frequency (Hz) | 50/60 |
| Input Power (W) | 1400 |
| Maximum Cut (mm) | 34 |
| No Load Speed (rpm) | 13000 |
| Power Source | Electricity |
| Rated Voltage (V) | 220-230 |
| Voltage (V) | 220-240 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- Equipped with one of the most powerful motors in its class- Can be used for cutting, scoring, profiling, and more
Ulasan Produk
Tidak ada ulasan




















































































































































