TIMKEN Tapered Roller Bearing Set JP Series (Laher Tirus)

Sebelum PPN:
Rp1.399.900
Spesifikasi
Aa - Cage-Cone Backface Clearance (mm)2.3
Ab - Cage-Cone Frontface Clearance (mm)4.3
B - Cone Width (mm)25
C - Cup Width (mm)19.5
C0 - Static Radial Rating (N)238000
C1 - Dynamic Radial Rating (1 million revolutions)⁵ (N)196000
Cage MaterialStamped Steel
Cg - Geometry Factor¹⁰0.145
D - Cup Outer Diameter (mm)170
Da - Cup Frontface Backing Diameter (mm)165.1
Db - Cup Backface Backing Diameter (mm)156.97
Design UnitMetric
R - Cone Backface "To Clear" Radius¹ (mm)3.05
SeriesJP12000
T - Bearing Width (mm)27
a - Effective Center Location³ (mm)7.9
d - Bore (mm)120
da - Cone Frontface Backing Diameter (mm)127
db - Cone Backface Backing Diameter (mm)133
r - Cup Backface "To Clear" Radius² (mm)3.05

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is the most basic and most widely used type of tapered roller Bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Warning
Relate to Attribute:
1 These maximum fillet radii will be cleared by the bearing corners.
2 These maximum fillet radii will be cleared by the bearing corners.
3 Negative value indicates effective center inside cone backface.
4 Based on 90 x 10⁶ revolutions L10 life, for The Timken Company life calculation method. C90 and Ca90 are radial and thrust values.
5 Based on 1 X 10⁶ revolutions L10 life, for the ISO life calculation method.
6 Based on 90 x 10⁶ revolutions L10 life, for The Timken Company life calculation method. C90 and Ca90 are radial and thrust values for a single-row, C90(2) is the two-row radial value.
7 These factors apply for both inch and metric calculations. Consult your Timken representative for instruction on use.
8 These factors apply for both inch and metric calculations. Consult your Timken representative for instruction on use.
9 These factors apply for both inch and metric calculations. Consult your Timken representative for instruction on use.
10 Geometry constant for Lubrication Life Adjustment Factor a3l.

Ulasan Produk

Tidak ada ulasan