MOLDINO (Former Hitachi Tool) AT roughing RQL-AT (long blade length)
#Grup produk P111183856
Sebelum PPN:
Rp2.299.900 - Rp7.899.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Helix Angle (°) | 30 |
|---|---|
| Material | Cobalt heiss |
| Shank Diameter Tolerance | h6 |
| Surface Treatment | AT coat |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Outstanding performance in dry cutting! Environmentally friendly tools !!
Uses a new coat and AT coating with amazing heat resistance and abrasion resistance.
Fine pitch corrugated blade type: By adopting a new corrugated blade shape, cutting resistance is reduced and high efficiency machining is possible.
Excellent performance in dry cutting due to improved heat resistance. Since it does not use cutting oil, it contributes to reducing the environmental load.
(Even in wet cutting, performance higher than that of conventional powder high-sluffing can be obtained.)
Sides / grooves in carbon steel / alloy steel, stainless steel, titanium alloy / heat-resistant alloy, etc. Roughing
* Due to the nature of the AT coating of this tool, the electrical conductivity is very small. Therefore, please be careful when using the energization type tool length measuring device.
* Long blades are not suitable for groove cutting.
* When performing wet cutting, use an appropriate coolant according to the work material and processing shape.
Uses a new coat and AT coating with amazing heat resistance and abrasion resistance.
Fine pitch corrugated blade type: By adopting a new corrugated blade shape, cutting resistance is reduced and high efficiency machining is possible.
Excellent performance in dry cutting due to improved heat resistance. Since it does not use cutting oil, it contributes to reducing the environmental load.
(Even in wet cutting, performance higher than that of conventional powder high-sluffing can be obtained.)
Sides / grooves in carbon steel / alloy steel, stainless steel, titanium alloy / heat-resistant alloy, etc. Roughing
* Due to the nature of the AT coating of this tool, the electrical conductivity is very small. Therefore, please be careful when using the energization type tool length measuring device.
* Long blades are not suitable for groove cutting.
* When performing wet cutting, use an appropriate coolant according to the work material and processing shape.
Warning
*Due to its nature, the AT coating of this tool has very little electrical conductivity. Therefore, please be careful when using an energized tool length measuring device. *Long blades are not suitable for groove cutting.
*When performing wet cutting, please use an appropriate coolant according to the workpiece material and machining shape.
Feature
Outstanding performance in dry cutting!Environmentally friendly tool!!Uses a new AT coating with amazing heat resistance and wear resistance.
Fine pitch wave blade shape: By adopting a new wave blade shape, cutting resistance is reduced and high efficiency machining is possible.
The improved heat resistance provides outstanding performance in dry cutting. Since no cutting oil is used, it contributes to reducing environmental impact.
(Even in wet cutting, it provides better performance than conventional powder high-sluffing.)
Use
Rough machining of sides and grooves in carbon steel, alloy steel, stainless steel, titanium alloy, heat-resistant alloy, etc.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20AT%20roughing%20RQL-AT%20(long%20blade%20length)/nsP111183856-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
