MOLDINO (Former Hitachi Tool) Alpha + high feed radius mill + for ASR + insert
#Grup produk P111183759
Spesifikasi
| Accuracy | N class |
|---|---|
| Applicable Cutter | ASR S/L/E0025, ASRM |
| Dimension I (mm) | 10 |
| Dimension W (mm) | 10 |
| Shape of Tip | Standard shape |
| Square Size (mm) | 10 |
| Surface Treatment | JM4160 |
| Thickness T (mm) | 3.97 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Alpha high feed radius mill ASR, ASRM inserts.
Tip shape: Standard shape is the first recommendation.
Convex inserts for intermittent cutting can be machined without chipping even in intermittent machining by making the top surface of the insert convex and increasing the angle of the cutting edge.
The insert with low resistance breaker uses a low resistance breaker that has both sharpness and cutting edge rigidity, enabling light cutting in high feed machining.
Roughing of steel, carbon steel, alloy steel, stainless steel, tool steel, pre-hardened steel, hardened steel
* Use properly: R15 is recommended to have a protrusion amount of 5Dc or less, and R10 is recommended to have a protrusion amount of 4 to 5Dc or more.
* Please note that GX coat and JS coat do not respond to the energized touch sensor.
* Please use the maximum depth of cut of 2 mm or less.
* Replace the insert as soon as possible to prevent damage due to excessive use.
* The product image is a representative image.
Tip shape: Standard shape is the first recommendation.
Convex inserts for intermittent cutting can be machined without chipping even in intermittent machining by making the top surface of the insert convex and increasing the angle of the cutting edge.
The insert with low resistance breaker uses a low resistance breaker that has both sharpness and cutting edge rigidity, enabling light cutting in high feed machining.
Roughing of steel, carbon steel, alloy steel, stainless steel, tool steel, pre-hardened steel, hardened steel
* Use properly: R15 is recommended to have a protrusion amount of 5Dc or less, and R10 is recommended to have a protrusion amount of 4 to 5Dc or more.
* Please note that GX coat and JS coat do not respond to the energized touch sensor.
* Please use the maximum depth of cut of 2 mm or less.
* Replace the insert as soon as possible to prevent damage due to excessive use.
* The product image is a representative image.
Warning
*Proper use: For R15, we recommend an overhang of 5Dc or less, and for R10, we recommend an overhang of 4 to 5Dc or more. *Please note that GX coat and JS coat do not respond to energized touch sensors.
*Please use with a maximum cutting depth of 2 mm or less.
*Please replace the insert as soon as possible to prevent damage due to excessive use.
*The product image is a representative image.
Feature
Alpha high feed radius mill insert for ASR and ASRM. Chip shape: Standard shape is the first recommendation.
The convex insert for interrupted cutting has a convex top surface and a large cutting edge configuration angle, making it possible to perform interrupted cutting without chipping.
Inserts with low-resistance breakers enable light cutting in high-feed machining by using a low-resistance breaker that combines sharpness and edge rigidity.
Use
Rough machining of steel, carbon steel, alloy steel, stainless steel, tool steel, pre-hardened steel, hardened steelProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Alpha%20%2B%20high%20feed%20radius%20mill%20%2B%20for%20ASR%20%2B%20insert/l3P111183759-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
