MOLDINO (Former Hitachi Tool) 3-flute ball end mill for high-efficiency deep carving Epoch Mega Feed Ball Evolution EMB PE-ATH (Pencil neck type)
#Grup produk P111183494
Sebelum PPN:
Rp4.599.900 - Rp6.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Ball Radius R (mm) | 3 |
|---|---|
| Blade Diameter (mm) | 6 |
| Blade Length (mm) | 9 |
| First diameter(mm) | 5.9 |
| Helix Angle (°) | 40 |
| Material | Carbide |
| Number of Tips | 3 |
| R Tolerance (mm) | ±0.007 |
| Shank Diameter Tolerance (mm) | h5 |
| Surface Treatment | ATH coat |
| Taper | 0.9mm (half-width neck) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
By adopting a strongly twisted ball blade shape, cutting resistance is reduced and chip evacuation is improved!
Newly developed Strongly twisted unequally divided ball blade shape: The newly developed ball blade shape greatly improves machinability. Reduces cutting resistance, suppresses vibration, improves chip evacuation and reduces tool damage even during deep engraving. Good cutting performance even for high-performance materials (high toughness materials) with poor machinability!
Improved heat resistance and wear resistance (ATH coating): By adopting ATH coating, heat resistance and wear resistance are further improved compared to conventional coatings. Achieves long-life machining in a highly efficient environment.
Correspondence to high precision machining (improved R accuracy): Improved R accuracy compared to the conventional 3-flute. (R accuracy ± 0.005 mm for small diameter side less than Φ4)
Supports high-efficiency side cutting (strongly twisted outer peripheral blade): Smoothly connects the joint between the ball blade and the strongly twisted outer peripheral blade. Highly efficient side cutting using the outer peripheral blade is possible, and it corresponds to the new machining method.
Carbon steel, alloy steel, tool steel / die steel, pre-hardened steel, hardened steel curved surface, engraving, corners, corner R cutting / roughing, semi-finishing, finishing, rib / detailing
* R2 and above are not backdraft shapes.
* Please use a machine with as high rigidity and precision as possible.
* Use an appropriate coolant according to the work material and processing shape.
* If the machine speed is insufficient, reduce the speed and feed rate by the same ratio.
Newly developed Strongly twisted unequally divided ball blade shape: The newly developed ball blade shape greatly improves machinability. Reduces cutting resistance, suppresses vibration, improves chip evacuation and reduces tool damage even during deep engraving. Good cutting performance even for high-performance materials (high toughness materials) with poor machinability!
Improved heat resistance and wear resistance (ATH coating): By adopting ATH coating, heat resistance and wear resistance are further improved compared to conventional coatings. Achieves long-life machining in a highly efficient environment.
Correspondence to high precision machining (improved R accuracy): Improved R accuracy compared to the conventional 3-flute. (R accuracy ± 0.005 mm for small diameter side less than Φ4)
Supports high-efficiency side cutting (strongly twisted outer peripheral blade): Smoothly connects the joint between the ball blade and the strongly twisted outer peripheral blade. Highly efficient side cutting using the outer peripheral blade is possible, and it corresponds to the new machining method.
Carbon steel, alloy steel, tool steel / die steel, pre-hardened steel, hardened steel curved surface, engraving, corners, corner R cutting / roughing, semi-finishing, finishing, rib / detailing
* R2 and above are not backdraft shapes.
* Please use a machine with as high rigidity and precision as possible.
* Use an appropriate coolant according to the work material and processing shape.
* If the machine speed is insufficient, reduce the speed and feed rate by the same ratio.
Warning
*R2 and above are not backdraft shapes. *Please use a machine with as much rigidity and precision as possible.
*Please use the appropriate coolant according to the workpiece material and machining shape.
*If the machine rotation speed is insufficient, please reduce the rotation speed and feed speed by the same ratio.
Feature
The adoption of a strong helix ball flute shape reduces cutting resistance and improves chip evacuation!Newly developed strong helix unequal segment ball flute shape: The newly developed ball flute shape greatly improves cutting performance. Reduces cutting resistance, suppresses vibration, improves chip evacuation, and reduces tool damage even during deep carving. Good cutting performance even on high-performance materials (high toughness materials) with poor machinability!
Improved heat resistance and wear resistance (ATH coating): By adopting ATH coating, it is even better than conventional coatings. Improved heat resistance and wear resistance. Realizes long-life machining in a high-efficiency environment.
Suitable for high-precision machining (improved R accuracy): Improved R accuracy compared to conventional 3-flute products. (R accuracy ±0.005mm for small diameter side less than Φ4)
Suitable for high-efficiency side cutting (strong helix peripheral blade): Smoothly connects the joint between the ball blade and the strong helix peripheral blade. Highly efficient side cutting using the peripheral cutting edge is now possible, supporting new machining methods.
Use
Carbon steel, alloy steel, tool steel/die steel, pre-hardened steel, hardened steel curved surface, engraving, corner, corner R cutting/rough machining, semi-finishing, finishing, rib/detail machiningProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%203-flute%20ball%20end%20mill%20for%20high-efficiency%20deep%20carving%20Epoch%20Mega%20Feed%20Ball%20Evolution%20EMB%20PE-ATH%20(Pencil%20neck%20type)/dqP111183494-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
