ITO Microsyringe for Liquid Analysis with Guide Bar
#Grup produk P111167371
Sebelum PPN:
Rp6.399.900 - Rp7.099.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Capacity Accuracy (°C) | Within +/- 1 |
|---|---|
| Material | Cylinder Body/Borosilicate Glass, Packing Seal/PTFE (Poly Tetrafluoroethylene) |
| Needle Length (mm) | 50 |
| Reproduction Accuracy (°C) | Within +/- 1 |
| Type | with Guide Bar |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
- Compatible needle can be easily installed with screws.- The packing seal maintains air tightness and prevents leakage.
- The length of the guide bar and plunger matches, making capacity setting accurate and easy.
- Repeated quantitative injection is easy by adjusting the position of the stopper.
Ulasan Produk
Tidak ada ulasan




















































































































































