Schneider Human-Machine Interface
#Grup produk P111157815
Spesifikasi
| Backlight Lifespan (hour) | 50000 (white at 25 °C) |
|---|---|
| Battery Type | Lithium battery for internal RAM, autonomy: 100 days, charging time = 5 days, battery life = 10 years |
| Dimensions (HxWxD) (mm) | 214.5x272.5x57 |
| Display Color | 65536 |
| Display Resolution | 640x480 pixels VGA |
| Display Size (inch) | 10.4 |
| Display Type | Backlit colour TFT LCD |
| Inrush Current (A) | 30 |
| Operating System | Harmony |
| Product or Component Type | Advanced touchscreen panel |
| Range of Product | Harmony GTO |
| Rated Supply Voltage (VDC) | 24 |
| Supply | External source |
| Supply Voltage Limits (V) | 19.2 to 28.8 |
| Terminal Type | Touchscreen display |
| Touch Panel | Resistive film, 1000000 cycles |
| Touch sensitive zone | 1024x1024 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This Magelis GTO IP65 touchscreen operator interface (HMI) is supplied with 24V DC, has a 10.4" color TFT LCD display, 640 x 480 pixels (VGA) and 96MB EPROM. It also has 1 SD card slot, 1 host + 1 mini-B USB ports, 1 RS232C port, 1 RS485 port and 1 Ethernet TCP/IP port. It is ideal for optimized information and communication with automation systems in industry and infrastructure such as compact machines, handling systems, food & beverage machines and pharmaceutical industry. The screen displays text messages, graphic objects and mimic diagrams, control and configuration of data. Its RS485 host port makes it ideal to supervise and control simple systems and machines. It is easily programmable with Vijeo Designer, with almost not coding needed.
Fitur
- Excellent screen resolution- Touchscreen for displaying synoptic views
- Multicolor status LED for indicating panel's operating mode
- Easy installation and operation
- Easy environment adaptation
- Kinerja produk terkait lingkungan
Ulasan Produk
Tidak ada ulasan




















































































































































