Sebelum PPN:
Rp9.899.900 - Rp9.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Contact Point Material | Ceramic |
|---|---|
| Contact Style | Anvil |
| Dial Graduation (mm) | 0.01 |
| Dimension Type | Inch |
| Includes Indicator | Yes |
| Operation Type | Mechanical |
| UNSPSC | 41113901 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Bore gauges with dial indicators are inserted into holes and openings to take direct measurements of bore diameters. The dial indicator is mounted to the gauge handle and the user rocks the gauge in the bore or hole to find the minimum reading on the dial.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan



















































































































































/Insize%20Digital%20%26%20Dial%20Bore%20Gauges/6iP111147234-1.jpg)
