Dynalco Digital Indicator Panel Meter

Sebelum PPN:
Rp60.999.900
Spesifikasi
Display3½ digits (1 digit resolution) or 4½ digits (10-digit resolution), bipolar. The display can be extended to 4½ digits by entering a fixed zero in the least significant digit position via a user-selectable switch.
Environment Temperature (°C)-18 to +74
Environment Temperature (°F)0 to +165
Fits Panels (inch)3 3/8 Openings
High Digits (inch)0.4
Input Signal (mA)4 to 20
Loop BurdenLess than 2V, i.e. 100ohm at 20 mA
Span and Zero Adjust25-turn potentio-meters permit adjustment of the display to any desired span from 100 up to 2000 units and for any required initial reading from –1000 to +1000. (4 mA input for initial reading; 20 mA input for maximum indication.)
Typical Calibration0 to +1999, –500 to +500, +800 to +1000, etc. The fifth digit (dummy zero) can be turned on for readouts up to +19990

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
LMD-120A
Current Loop- Powered
Digital Indicator
Easy to use. Powered by the 4–20 mA signal loop input; requires no external AC or DC.
Feature
-Standard SAE gasketed and spray-proof case; fits panels with 3 3/8inch. openings.
- High noise immunity; no power line or supply connections.
- Liquid crystal display (LCD); no outdoor fadeout; 0.4 in. high digits.
- Ease of calibration; field-adjustable to any readout range by integral multiturn zero and span potentiometers, decimal point switches, and fifth-digit fixed zero switch.
- Bipolar display; positive and negative readouts.
- Rugged and reliable.

Ulasan Produk

Tidak ada ulasan