SHIGEMITSU Heavy Duty Class Manual Hand Pallet Truck PK Series

Sebelum PPN:
Rp4.599.900 - Rp5.299.900
Spesifikasi
Fork Length (mm)1220
Fork Overall Width (mm)685
Ground Clearance (mm)32
Lower Fork Height (mm)85
Maximum Lifting Height (mm)200
Overall Height (mm)1224
Overall Length (mm)1603
Steering Wheel (mm)PU Ø 200
Turning Radius (mm)1336
Wheel MaterialPolyurethane (PU)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Hydraulic piston rod material by Sumitomo Corp., Japan
- Heavy duty polyurethane coating with JOTUN, Norway
- Heavy duty wheel by BLICKLE, Germany
- Bearing by NSK, Japan
- Seal by NOK, Japan
- With 12 Lubrication grease nipples on all moveable part
- Ergonomic large rubber handle with three control level
- Equipped with overload valve, with long service time
- With strengthening ribbing under top triangle cover
- Adjustable pump cap ensures a long service life
- 3 Position hand control – raise, lower, Neutral
- 210 steering arc, and small turning radius
- Fork lowering Operated by hand control
- Entry / exit roller, more freely travel
- With copping support NOG

Ulasan Produk

Tidak ada ulasan