Spesifikasi
| Cable Length (cm) | Approximately 10 (excluding connector part) |
|---|---|
| Color | Black |
| Connector Shape-Downstream | Type-A female |
| Connector Shape-Upstream | Type-A male |
| Data Packet Rate | USB 3.2 (Gen1) /3.0: Maximum 5Gbps (standard value), USB 2.0: Maximum 480Mbps (standard value), USB 1.1: Maximum 12Mbps (standard value) |
| Included Accessories | Warranty (listed on the inside of the package) |
| Interface-Downstream | USB 3.2 Gen1, USB 3.0, USB 2.0, USB 1.1 |
| Interface-Upstream | USB 3.2 Gen1, USB 3.0, USB 2.0, USB 1.1 |
| Number of Ports | 4 ports |
| Operating Humidity (%RH) | 5-85 |
| Operating Temperature Range (°C) | 5-40 |
| Outer Dimensions (WxDxH) (mm) | 101x12x51 (excluding cables and protrusions) |
| Power Supply Method | Bus power |
| Supply Current (mA) | 4 ports total 800 or less (When connecting the USB 3.2 (Gen1) port, it depends on the supply current of the connected PC.) |
| Supported OS | OS X 10.9 or later, Windows 10 64 bit/32 bit, Windows 7 64 bit/32 bit, Windows 8.1 64 bit/32 bit |
| USB Port Number | 4 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
"Connector & cable storage" that is convenient to carry , USB 3.2 (Gen1) compatible , Slim type that is convenient to carry , Bus power that can be used even in places without outlets , Convenient to carry by directly attaching the cable , RoHS standard value Compliant ,
Ulasan Produk
Tidak ada ulasan




















































































































































