ELECOM HDMI Cable Premium 4K Compatible Small Connector Soft Furniture-Like Color

Sebelum PPN:
Rp619.900
Spesifikasi
Cable Length (m)2
Cable Outer Diameter (φmm)4.5
ColorBlack
Connector ShapeHDMI type A19 pin male - HDMI type A19 pin male
Conversion TypeMale - Male
FunctionHEC compatible, ARC compatible, HDR compatible
HDMI StandardPremium HDMI Cable certified
PlugGold plate
ROHS Directive (Corresponding to 10 Substances)Correspondence
ShieldingTriple shield
Suitable ModelHDMI (Type A/19-pin) side: LCD TVs, plasma TVs, projectors, etc. with HDMI input terminals, HDMI (Type A/19-pin) side: AV devices, game consoles, etc. with HDMI output terminals
Supported ResolutionFull HD (1080p) compatible, 4K2K (60p) compatible
Transmission Speed (Gbps)18
Type of CableSoft

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A flexible Premium HDMI cable that supports 4K2K (60P) and HDR, and can faithfully transmit high-definition video and audio with high-speed transmission of 18 Gbps.

Ulasan Produk

Tidak ada ulasan