Zojirushi Chain Block Column Lock SF Type
#Grup produk P110870937
Spesifikasi
| Basic Load Capacity (t) | 3 |
|---|---|
| Maximum Plate Thickness (mm) | 18 |
| Minimum Hole Diameter (mm) | 16 |
| Applications | For steel frame erection work. |
| Body Material | Steel |
| TRUSCO Number | 390-2021 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Assembly work at high altitudes is dangerous and requires high manpower. This column lock can be completed from the ground by inserting a pin into the bolt hole of the steel material, erecting the structure, installing the steel material, removing the pin, and removing the column lock. Remote control is possible. Complete lock.
Warning
*Please note that if you pull the operating rope after setting the set pin, the lock may be released, resulting in a very dangerous situation.*Please use SF-3 x 2 units and Chain Razor (CE-6) as a set.
Ulasan Produk
Tidak ada ulasan




















































































































































