Spesifikasi
| Size | D |
|---|---|
| Voltage (V) | 1.5 |
| Dimensions (mm) | 34.2x61.5 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Demonstrates high performance in all current ranges! You can experience longevity in various devices.
The internal volume and strength are increased, and it lasts longer.
The longest in the industry! Long-term storage with a recommended usage period of 10 years is possible!
You can use it safely and comfortably with a wide range of equipment from a small current range to a large current range.
Digital Camera / Strobe Flash Mobile Phone Charger / Buxed Portable Stereo CD System / Portable MD Player LED Light / Wrist Sphygmomanometer Digital Audio Player / Candle Flashlight / FM / AM 2 Band Receiver
The internal volume and strength are increased, and it lasts longer.
The longest in the industry! Long-term storage with a recommended usage period of 10 years is possible!
You can use it safely and comfortably with a wide range of equipment from a small current range to a large current range.
Digital Camera / Strobe Flash Mobile Phone Charger / Buxed Portable Stereo CD System / Portable MD Player LED Light / Wrist Sphygmomanometer Digital Audio Player / Candle Flashlight / FM / AM 2 Band Receiver
Ulasan Produk
Tidak ada ulasan




















































































































































