Spesifikasi
| Color | Black |
|---|---|
| Number of Ports | 4 |
| Included Accessories | Instruction manual |
| Interface | USB (USB 1.1 compatible operation when connected to USB 1.1 interface) |
| Supported OS | Windows 7, Vista, XP (SP1 or later), Mac OSX (10.4 or later) |
| Cable Length (mm) | Approx. 40 (excluding connectors) |
| Connector Shape-Downstream | USB A |
| Connector Shape-Upstream | USB A |
| Interface-Downstream | USB 2.0 (USB 1.1 compatible when connected to a USB 1.1 interface) |
| Interface-Upstream | USB 2.0 (USB 1.1 compatible when connected to a USB 1.1 interface) |
| Mass of Main Unit (g) | System unit mass: Approximately 30 g |
| Maximum Power Supply (mA) | Bus power (400mA maximum for 4 ports) |
| Outer Dimensions, Width WxHeight HxDepth D (mm) | Approx. 85x12x30 (when USB A is stored) |
| Transfer Speed (Mbps) | 480 (USB 2.0 high speed mode theoretical value) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
One of the four ports is independent. It is a bus-powered type that operates only with the power supply from the personal computer. You can store the cable plug in the hub body and carry it stylishly.
Ulasan Produk
Tidak ada ulasan




















































































































































