HOZAN (HOZAN TOOL INDUSTRIAL) Wrist Strap
#Grup produk P110752288
Spesifikasi
| AS ONE Part Number | 64-5104-94 |
|---|---|
| Cable Length (m) | 3 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Cord | Yes |
| Plug Diameter (mm) | 4 |
| Cable Length Effective (m) | 1.5 |
| ESD Protection | (ESD control value) 7.5x10^5≦Rg<9x10^6 |
| Hook Diameter (mm) | 7 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The buckle does not come into direct contact with the skin and has a gentle fit. Plus antibacterial and deodorant functions. Since only the band touches the skin, there is no discomfort on the wrist even when worn firmly, and no trace of the buckle is left. We use materials that do not cause metal allergies. The deodorant fibers woven into the band eliminate the odor of perspiration*. The conductive material has the effect of preventing the growth of bacteria, so you can wear it comfortably every day. (With regular washing, the antibacterial and deodorant functions, including the conductive performance, will last even longer.) *Proven in the deodorant test of the Boken Quality Evaluation Organization. (Ammonia, acetic acid, and isovaleric acid odors, which cause sweat odor, have been confirmed to be reduced.) ■ 1 MΩ resistance included ■ Antibacterial and deodorizing effects
Warning
Since there are individual differences in the causes and reactions of metal allergies, it is difficult to completely prevent them. It is recommended to test before use.Ulasan Produk
Tidak ada ulasan



















































































































































%20Wrist%20Strap/80P110752288-1.jpg)
