Yoshikawa Sangyo Black Hair Fixed Sash Brush

Sebelum PPN:
Rp88.900
Spesifikasi
TypeBrush
ShapeStanding
ROHS Directive (Corresponding to 10 Substances)Correspondence
Bristle ColorBlack
Bristle Length (mm)25
Bristle Thickness (mm)6
Brush Width (mm)13
Dimensions (mm)13
Main applicationFor sash
Material (Bristle)Black pig, horse tail
Size (Nominal No.)5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has good elasticity and paint content, and is easy to fit on the painted surface.
For sashes that are difficult to reach

Ulasan Produk

Tidak ada ulasan