Spesifikasi
Material | Body/PVC (vinyl chloride plastic), Belt/Polyester 100% |
---|---|
Size (mm) | 350x400x100 |
Package Size (mm) | 430×420×30 |
Specification | Clear Backpack |
AS ONE Order | 3-1737-04 |
Load Tolerance (kg) | about 5 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
Since it is easy to check the contents, we prevent the introduction of suspicious objects into the factory or work site.
The length of the belt part can be adjusted.
With pocket for small goods
The length of the belt part can be adjusted.
With pocket for small goods
Ulasan Produk
Tidak ada ulasan