ESCO 250mm Arm Protector Cut Resistant/Kevlar
#Grup produk P110333506
Spesifikasi
Overall Length (mm) | 250 |
---|---|
Feature | Cut resistant wound |
Mix Rate (%) | Kevlar 100 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
Straight type, 2-layer knit.
Food can be handled. Can be washed.
The number of pieces is one.
For glass/metal/food processing
Food can be handled. Can be washed.
The number of pieces is one.
For glass/metal/food processing
Ulasan Produk
Tidak ada ulasan