ASAHIPEN For Pc Standard Brush Duster

Sebelum PPN:
Rp91.900
Spesifikasi
TypeBrush
ShapeFlat
ROHS Directive (Corresponding to 10 Substances)Correspondence
Dimensions (WxHxD) (mm)75x235x19
Bristle Length (mm)55
Brush Width (mm)75
Main applicationFor cleaning
Material (Bristle)Pig hair

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
We meet a wide range of DIY painter needs with excellent quality and new performance.
Ideal for painting small areas or for easy painting at home

Ulasan Produk

Tidak ada ulasan