MARSHALLTOWN Asphalt Hand Tools
#Grup produk P110205179
Spesifikasi
| UNSPSC | 47131604 |
|---|---|
| Product Type | Seal Coating Broom |
| Includes | Wood Handle |
| Body Material | Wood |
| Blade Shape | Straight |
| Bristle or Blade Material | Synthetic Plastic |
| Bristle or Blade Width (inch) | 36 |
| Handle Length (inch) | 72 |
| Push or Pull Function | Pull; Push |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Asphalt sealing brushes spread and smooth sealcoatings across asphalt pavement. Their stiff bristles push or pull sealer to apply a thin, uniform coat that fills gaps and resists cracking.
Ulasan Produk
Tidak ada ulasan




















































































































































