REMCO Hygienic Shovels
#Grup produk P110123264
Sebelum PPN:
Rp4.899.900 - Rp6.699.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
UNSPSC | 27112004 |
---|---|
Blade Material | Polypropylene |
Blade Type | Square Point |
FDA Compliant | Yes |
Handle Style | D Handle |
Metal Detectable | Yes |
NSF-certified | No |
Reinforced Blade | No |
Reinforced Handle | No |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
Standard polypropylene hygienic shovels are durable, corrosion-resistant, and more lightweight than stainless steel shovels. They move large quantities of food products or waste material from one location or container to another.
Ulasan Produk
Tidak ada ulasan