SNOWEX Snow Shovel and Snow Pusher
#Grup produk P110118767
Spesifikasi
Country of Origin | USA (subject to change) |
---|---|
Handle Grip | D-Grip |
Handle Material | Fiberglass |
Handle Type | Straight |
UNSPSC | 27112004 |
Blade Height (inch) | 9-1/4 |
Blade Material | Polyethylene |
Blade Width (inch) | 36 |
Handle Length (inch) | 46 |
Weight (lbs) | 7 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
Clear snow out of your way quickly and efficiently with these shovels that feature sturdy handles and durable construction.
Ulasan Produk
Tidak ada ulasan