RHINO TOOL Power Post Driver
#Grup produk P110117689
Sebelum PPN:
Rp99.999.900 - Rp149.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
Drives T-Posts | Yes |
---|---|
Maximum Sound Level (dBA) | 100 |
Minimum Drive Round Post Diameter (inch) | 1 |
Post Driver Width (inch) | 11 |
UNSPSC | 27112013 |
Country of Origin | USA (subject to change) |
Driveshaft Connection | Centrifugal Clutch |
Engine Brand | Honda |
Engine Cycle | 4-Cycle |
Engine Displacement (cc) | 35.8 |
Fuel Tank Capacity (qt) | 0.67 |
Handle Type | Padded Grip |
Includes | Adapter; Chuck |
Maximum Drive Rod or Stake Diameter (inch) | 7/8 |
Maximum Impact Speed (bpm) | 1,720 |
Minimum Drive Rod or Stake Diameter (inch) | 1/2 |
Post Driver Depth (inch) | 14 |
Power Source | Gas-Powered |
Throttle Control | Finger Type; Single Handle |
Vibration Dampening | Yes |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
Gas-powered post drivers provide consistent, all-day running power as long as their engine is fueled and properly maintained. They are typically used in locations where exhaust fumes won't be a hazard and noisy operation won't be a disturbance.
Ulasan Produk
Tidak ada ulasan