JJ KELLER Driver Logbooks

Sebelum PPN:
Rp139.900
Spesifikasi
UNSPSC14111807
FeaturesCountry Of Origin USA; Includes An Area for Fleet Contact Information
Forms IncludedDetailed DVIR
Includes CarbonCarbonless
LanguageEnglish
Log TypeDriver's Daily Log Book
Number of Forms10
Overall Height (inch)8-1/2
Overall Width (inch)5-1/2
Ply Count2-Ply
Standards Met49 CFR Section 395.22

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These daily logbooks provide standardized forms for tractor-trailer truck drivers to log their daily driving time and activities when on the road.

Ulasan Produk

Tidak ada ulasan