AS Electric Moisture Meter
#Grup produk P110083188
Sebelum PPN:
Rp4.699.900 - Rp5.499.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Measurement Range (%) | 0 to 54.8 |
|---|---|
| Dimensions (mm) | 50.9x24.7x132.9 |
| Measurement Method | Electrical Conductivity |
| Minimum Moisture Content Display (%) | 8.8-54.8% (m1), 7.0-47.9% (m2), 0.9-22.1% (m3), 0.0-11.0% (m4), 0.7-8.6% (m5), 0.6-9.9% (m6), 0.1-16.5% (m7) |
| Operating Temperature (°C) | 0 to +60 (resolution 0.1%) |
| Power Supply | 2 AAA batteries |
| Resolution (%) | 0.1 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































