Mitutoyo Digimatic C-Type Caliper (Jangka Sorong)
#Grup produk P110031398
Spesifikasi
Included Accessories | Button type silver oxide battery SR44 (No.938882) x 1 (The standard button type silver oxide battery is for monitoring.) |
---|---|
Dimension H (mm) | 20 |
Power Supply | Button-shaped silver oxide battery SR44 (No.938882) |
Minimum Reading (mm) | 0.01 |
AS ONE Part Number | 65-1981-57 |
Depth Bar | None |
Dimension G (mm) | 5 |
Dimension R (mm) | 5 |
Dimension S (mm) | 12 |
Dimension W (mm) | 95 |
Dimensions d (mm) | 75 |
Dimensions t (mm) | 3.8 |
Instrumental Error (mm) | ±0.04 |
Maximum Response Speed | Unlimited |
Measuring Range (mm) | (Outside) 0 ~ 300, (Inside) 10.1 ~ 310 |
Minimum Inside Measurement Length (mm) | 10.1 |
Position Detection Method | Electromagnetic induction type absolute encoder |
Protection Class | IP67 |
Quantization Error | Does not include ± 1 count |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
Digital display up to 0.01mm, anyone can read without error. The built-in ABS (absolute) scale with absolute origin eliminates the need for zero set every time the power is turned on. CDC-P achieves IP67 degree of protection. (Since it is not a water-resistant type, anti-corrosion treatment is required after use.) Equipped with an output terminal for measurement data, a statistical process control system or measurement system can be configured. It is a product that can use the "re-proofreading service" that allows you to quickly and easily request proofreading and delivery of existing products online. For more information, please check the recalibration service category.
*We do not deliver to private residences (single-family homes or apartment complexes). *Products with proofreading documents cannot be canceled after ordering. *Products with proofreading documents and traceability system diagrams can only be ordered online. *Applicable documents are included only with products whose part number includes (JCSS calibration book included), (general calibration book/traceability system diagram included), or (calibration book/traceability system diagram included). *Products with calibration certificates include ``Mitutoyo calibration certificate with traceability system diagram'', which is calibrated by the manufacturer, and ``calibration calibration certificate by calibration company, with traceability system diagram'', which is calibrated at calibration points based on ISO91 quality management system. Comes with a traceability system diagram. *Products that include (JCSS calibration certificate included) in the product number require the user's name and official address to be written on the ordering document.
*Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.
*We do not deliver to private residences (single-family homes or apartment complexes). *Products with proofreading documents cannot be canceled after ordering. *Products with proofreading documents and traceability system diagrams can only be ordered online. *Applicable documents are included only with products whose part number includes (JCSS calibration book included), (general calibration book/traceability system diagram included), or (calibration book/traceability system diagram included). *Products with calibration certificates include ``Mitutoyo calibration certificate with traceability system diagram'', which is calibrated by the manufacturer, and ``calibration calibration certificate by calibration company, with traceability system diagram'', which is calibrated at calibration points based on ISO91 quality management system. Comes with a traceability system diagram. *Products that include (JCSS calibration certificate included) in the product number require the user's name and official address to be written on the ordering document.
*Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.
Feature
Digital display down to 0.01mm, anyone can read it without error. Since it has a built-in ABS (absolute) scale with an absolute origin, there is no need to set zero every time the power is turned on. CDC-P achieves protection class IP67. (Since it is not a water-resistant type, rust prevention treatment is required after use.) It has an output terminal for measurement data, allowing you to configure a statistical process control system or measurement system. This product is available with the ``Reproofreading Service,'' which allows you to quickly and easily request proofreading and delivery of existing products online. Please check the recalibration service category for details.Ulasan Produk
Tidak ada ulasan